

605499
Conveyor Component Accessories
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CE7B
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CE7B CONVEYOR END SHAFT ; WITHOUT SEAL 3.438" DIA X 16.375" L
Screw Conveyor End Shaft; End Shaft Used without Seal; 3.438 IN Dia X 16.375 IN L; Use: Support the End Conveyor Section; Steel
Part #
CE7B
BDI #
605499
Details
557.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CE7B/p/605499
Your Price
$ 557.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
19.23
EAN
0697950079110
Product Group - BDI
M00134
Product Name
Screw Conveyor End Shaft
Part Description
End Shaft Used without Seal
Size
3.438 IN Dia X 16.375 IN L
Used For
Support the End Conveyor Section
Material
Steel
Other Features
Bronze Bearing | Cold Rolled
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
End
Manufacturer Internal Number
CE7B
Weight / LBS
42.4
Long Description
Screw Conveyor End Shaft; End Shaft Used without Seal; 3.438 IN Dia X 16.375 IN L; Use: Support the End Conveyor Section; Steel