MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CIC4 MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
描述
MARTIN SPROCKET & GR CIC4 MTO
Internal Collar; Seamless Tubing and Machined Internal Collar; 2 IN Collar Size X 2-1/2 IN Inside Dia; Use: Screw Conveyor; Steel
制造商部件号
CIC4 MTO
BDI部件号
21552674
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/CIC4-MTO/p/21552674
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M00134
产品名称
Internal Collar
部件描述
Seamless Tubing and Machined Internal Collar
尺寸
2 IN Collar Size X 2-1/2 IN Inside Dia
用于
Screw Conveyor
材料
Steel
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Collar
关键字串
Internal
详细描述
Internal Collar; Seamless Tubing and Machined Internal Collar; 2 IN Collar Size X 2-1/2 IN Inside Dia; Use: Screw Conveyor; Steel

