Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg CL-CON-PS
24480244 Conveyor Component Accessories 

SYSTEM PLAST SYSTEM PLAST

CL-CON-PS

Description

CL-CON-PS CONVEYOR BRACKET CLAMP ; NON-RETURNABLE FOR CONICAL SIDE GUIDE

Double Rail Clamp; 30MM W X 26MM H | 60 Degree Angle Swivel; Polyamide

Part #

13167

BDI #
24480244

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

12.36 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 12.36 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31162500
Weight / Kilogram
0.027
EAN
0787405107496
Product Group - BDI
M00134
Product Name
Rail Clamp
Part Description
Double Rail Clamp
Size
30MM W X 26MM H | 60 Degree Angle Swivel
Material
Polyamide
Other Features
12MM Rod Diameter | Reinforced Polyamide | Nut, Screw, Washer and Stainless Steel Rod
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8428.90.02.90
Noun
Clamp
Keyword String
Rail
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.06
Long Description
Double Rail Clamp; 30MM W X 26MM H | 60 Degree Angle Swivel; Polyamide