Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CL500-3/4-10 https://www.bdiexpress.com/medias/INDPRPACSRYX-LGPD-PLY-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc3MnxpbWFnZS9qcGVnfGFEZGtMMmhrTVM4eE1EYzJOemsyT1RreE1EZ3hOQzlKVGtSUVVsQkJRMU5TV1ZoZlRFZFFSRjlRVEZsZk16QXdlRE13TUM1cWNHY3w2MmJmYTY5M2EzZjQ4ZWEyOWMzNjYyMTdjMzlhMDkyMTdjOTkyZjMwMjI1OWQzMzBhY2VjN2RiNDFiMjY2NWU0
23145132 Conveyor Component Accessories 

PRECISION PULLEY PRECISION PULLEY

CL500-3/4-10

Description

CL500-3/4-10 CRAFT LAGGING ; SBR 60 DURO 72" LG

Lagging Pad; Craft-Lag Lagging Pad; 72 IN L X 0.75 IN Thickness; Use: 10 Inch Dia Drum Conveyor Pulley; SBR

Part #

CL500-3/4-10

BDI #
23145132

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
5.89
Product Group - BDI
M00134
Product Name
Lagging Pad
Part Description
Craft-Lag Lagging Pad
Size
72 IN L X 0.75 IN Thickness
Used For
10 Inch Dia Drum Conveyor Pulley
Material
SBR
Other Features
60 Durometer | Field Replaceable Pad
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Pad
Keyword String
Lagging Drum Pulley
Manufacturer URL
Manufacturer Item Number
CL500-3/4-10
Weight / LBS
14
Long Description
Lagging Pad; Craft-Lag Lagging Pad; 72 IN L X 0.75 IN Thickness; Use: 10 Inch Dia Drum Conveyor Pulley; SBR