

23145144
Conveyor Component Accessories
PRECISION PULLEY
PRECISION PULLEY
CL500-3/4-16
PRECISION PULLEY PRECISION PULLEY
Description
CL500-3/4-16 CRAFT LAGGING ; SBR 60 DURO 72" LG
Lagging Pad; Craft-Lag Lagging Pad; 72 IN L X 0.75 IN Thickness; Use: 16 Inch Dia Drum Conveyor Pulley; SBR
Part #
CL500-3/4-16
BDI #
23145144
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CL500-3-4-16/p/23145144
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
6.34
Product Group - BDI
M00134
Product Name
Lagging Pad
Part Description
Craft-Lag Lagging Pad
Size
72 IN L X 0.75 IN Thickness
Used For
16 Inch Dia Drum Conveyor Pulley
Material
SBR
Other Features
60 Durometer | Field Replaceable Pad
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Pad
Manufacturer Item Number
CL500-3/4-16
Weight / LBS
14
Long Description
Lagging Pad; Craft-Lag Lagging Pad; 72 IN L X 0.75 IN Thickness; Use: 16 Inch Dia Drum Conveyor Pulley; SBR