Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CSFP2 https://www.bdiexpress.com/medias/INDM-GACSRYX-SL-DRPOUT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY0NnxpbWFnZS9qcGVnfGFHWmxMMmhpTmk4eE1EYzJOamN3TVRReU9EYzJOaTlKVGtSTkxVZEJRMU5TV1ZoZlUweGZSRkpRVDFWVVh6TXdNSGd6TURBdWFuQm58MzU2NDRjZTQ0Njc1ZWJkNWJkMzA1OTg2ZmNlZjI2NzM4YmE1N2QyNWQ4MDA0NGRkNDVjZWViMDc3N2FhNjc1Zg
606723 Conveyor Component Accessories 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

CSFP2

Description

CSFP2 SHAFT SEAL ; 1" CPLG DIA X 2-3/4" WD X 2-3/4" LG

Screw Conveyor Drop Out Seal; Flanged Product Drop Out Seal; 1 IN Bore; Use: Insertion Between Trough End and Flanged Bearing

Part #

CSFP2

BDI #
606723

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31181600
Weight / Kilogram
0.815
EAN
0697950128795
Product Group - BDI
M00134
Product Name
Screw Conveyor Drop Out Seal
Part Description
Flanged Product Drop Out Seal
Size
1 IN Bore
Used For
Insertion Between Trough End and Flanged Bearing
Other Features
Flange Type | Dust Seal | Cast Iron Housing | 3/8 Inch Bolt
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Seal
Keyword String
Drop Out
Manufacturer URL
Manufacturer Item Number
CSFP2
Manufacturer Internal Number
CSFP2
Weight / LBS
1.75
Long Description
Screw Conveyor Drop Out Seal; Flanged Product Drop Out Seal; 1 IN Bore; Use: Insertion Between Trough End and Flanged Bearing