https://www.bdiexpress.com/medias/INDVGEACSRYX-CP-SHFT-FF-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY2MXxpbWFnZS9qcGVnfGFHSmlMMmd4Tnk4eE1EYzJOalkzTXpZM05ESTNNQzlKVGtSV1IwVkJRMU5TV1ZoZlExQmZVMGhHVkY5R1JsOHpNREI0TXpBd0xtcHdad3xkZjJmM2MwZGU4NWVmYWVmZjAzNjg2MDZhZGU4MTYwZmIxYTRlY2RmZTYwODFhOWM3ZjJkZTg5N2Q3YjVkNWY3
https://www.bdiexpress.com/medias/INDVGEACSRYX-CP-SHFT-FF-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY2MXxpbWFnZS9qcGVnfGFHSmlMMmd4Tnk4eE1EYzJOalkzTXpZM05ESTNNQzlKVGtSV1IwVkJRMU5TV1ZoZlExQmZVMGhHVkY5R1JsOHpNREI0TXpBd0xtcHdad3xkZjJmM2MwZGU4NWVmYWVmZjAzNjg2MDZhZGU4MTYwZmIxYTRlY2RmZTYwODFhOWM3ZjJkZTg5N2Q3YjVkNWY3
342347
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
FF-166
SYSTEM PLAST SYSTEM PLAST
Description
FF-166 END CAP ; NON-RETURNABLE BLK
Shaft Cap; ABS Shaft Cap; 0.69 IN L X 0.81 IN H; Use: Used on the End of 0.438 Inch Hex or Round Shaft
Part #
FF-166
BDI #
342347
Details
3.15
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/FF-166/p/342347
Your Price
$ 3.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.091
EAN
0787405390478
Product Group - BDI
M00134
Product Name
Shaft Cap
Part Description
ABS Shaft Cap
Size
0.69 IN L X 0.81 IN H
Used For
Used on the End of 0.438 Inch Hex or Round Shaft
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Cap
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FF-166
Manufacturer Internal Number
FF-166
Weight / LBS
0.01
Long Description
Shaft Cap; ABS Shaft Cap; 0.69 IN L X 0.81 IN H; Use: Used on the End of 0.438 Inch Hex or Round Shaft
