Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FGP-W3-18 NR. 56010 https://www.bdiexpress.com/medias/INDFSLPRCLNR-21491314-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1NjN8aW1hZ2UvanBlZ3xhRGxpTDJoaFppODVOek00TlRnM016Y3pOVGs0TG1wd1p3fGUwYTVjY2U0YzA1MjdlYjAxNmU4OWVjZDM3YWY5YTkyODM3MmIxZDk3YjAzZGU5NjlkOTgzMzJmYTdiNWJkNWY
21491314 Conveyor Component Accessories 

FLEXCO FLEXCO

FGP-W3-18 NR. 56010

Description

FGP-W3-18 NR. 56010 PRECLEANER

Food Grade Precleaner; 18 IN Blade Width; For Conveyor Belt; 304 Stainless Steel

Part #

FGP-W3-18 NR. 56010

BDI #
21491314

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
4.159
EAN
0697598560100
Product Group - BDI
M00134
Product Name
Food Grade Precleaner
Part Description
Food Grade Precleaner
Size
18 IN Blade Width
Used For
Conveyor Belt
Material
304 Stainless Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Precleaner
Keyword String
Food Grade
Manufacturer URL
https://www.flexco.com
Weight / LBS
7.7
Long Description
Food Grade Precleaner; 18 IN Blade Width; For Conveyor Belt; 304 Stainless Steel