

342702
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
FT-25-BRC-04
SYSTEM PLAST SYSTEM PLAST
Description
FT-25-BRC-04 ANGLE BRACE ; NON-RETURNABLE 45DEG ALUM
Angle Brace; 45 Deg Angle Brace; 0.87 IN W; Use: Support 45 Deg Corners; Aluminum
Part #
FT-25-BRC-04
BDI #
342702
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/FT-25-BRC-04/p/342702
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162503
Weight / Kilogram
0.036
EAN
0787405391604
Product Group - BDI
M02234
Product Name
Angle Brace
Part Description
45 Deg Angle Brace
Size
0.87 IN W
Used For
Support 45 Deg Corners
Material
Aluminum
Other Features
Includes Mounting Screws
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Brace
Keyword String
Angle
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FT-25-BRC-04
Weight / LBS
0.08
Long Description
Angle Brace; 45 Deg Angle Brace; 0.87 IN W; Use: Support 45 Deg Corners; Aluminum