https://www.bdiexpress.com/medias/INDVGEACSRYX-JT-CRNR-J2M-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEzMXxpbWFnZS9qcGVnfGFERTVMMmd3T0M4eE1EYzJPREV6TmpBM056TTBNaTlKVGtSV1IwVkJRMU5TV1ZoZlNsUmZRMUpPVWw5S01rMWZNekF3ZURNd01DNXFjR2N8NzkwZjgxN2JkMDk4YjZlNDRiMmVjZDc0MTNmMDYwMTUzMWFiYzlhZjdjY2M1YzFiYTIwMjgwNjFiM2JkYzQxNA
https://www.bdiexpress.com/medias/INDVGEACSRYX-JT-CRNR-J2M-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEzMXxpbWFnZS9qcGVnfGFERTVMMmd3T0M4eE1EYzJPREV6TmpBM056TTBNaTlKVGtSV1IwVkJRMU5TV1ZoZlNsUmZRMUpPVWw5S01rMWZNekF3ZURNd01DNXFjR2N8NzkwZjgxN2JkMDk4YjZlNDRiMmVjZDc0MTNmMDYwMTUzMWFiYzlhZjdjY2M1YzFiYTIwMjgwNjFiM2JkYzQxNA
SYSTEM PLAST
SYSTEM PLAST
FT-25-PA-J2M-GR
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST FT-25-PA-J2M-GR
Corner Joint; Miterless Corner Joint; 2.87 IN L | 0.83 IN Thickness; Use: Used with Series 25 Panel Glazing Tube
制造商部件号
FT-25-PA-J2M-GR
BDI部件号
342711
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/FT-25-PA-J2M-GR/p/342711
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0787405190269
重量 / Kilogram
0.05
Product Group - BDI
M02302
产品名称
Corner Joint
部件描述
Miterless Corner Joint
尺寸
2.87 IN L | 0.83 IN Thickness
用于
Used with Series 25 Panel Glazing Tube
其它特点
Special
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Joint
关键字串
Corner
制造商货号
FT-25-PA-J2M-GR
重量/磅
0.2
详细描述
Corner Joint; Miterless Corner Joint; 2.87 IN L | 0.83 IN Thickness; Use: Used with Series 25 Panel Glazing Tube
