

SYSTEM PLAST
SYSTEM PLAST
FT-25-PA-J3-GR
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST FT-25-PA-J3-GR
Corner Joint; 3 Way Corner Joint; 2.38 IN L X 2.38 IN W | 0.83 IN Thickness; Use: Series 25 Tubing; Polyamide
制造商部件号
FT-25-PA-J3-GR
BDI部件号
342716
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/FT-25-PA-J3-GR/p/342716
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0787405190313
重量 / Kilogram
0.045
Product Group - BDI
M02302
产品名称
Corner Joint
部件描述
3 Way Corner Joint
尺寸
2.38 IN L X 2.38 IN W | 0.83 IN Thickness
用于
Series 25 Tubing
材料
Polyamide
其它特点
Gray | Glass Reinforced
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Joint
关键字串
Corner
制造商货号
FT-25-PA-J3-GR
重量/磅
0.2
详细描述
Corner Joint; 3 Way Corner Joint; 2.38 IN L X 2.38 IN W | 0.83 IN Thickness; Use: Series 25 Tubing; Polyamide