https://www.bdiexpress.com/medias/INDVGEACSRYX-PLT-JNG-25PLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAwN3xpbWFnZS9qcGVnfGFHTm1MMmc0WlM4eE1EYzJOemcxTlRBNU1UYzBNaTlKVGtSV1IwVkJRMU5TV1ZoZlVFeFVYMHBPUjE4eU5WQk1WRjh6TURCNE16QXdMbXB3Wnd8MjNhOTcyNmE4Y2Q5YTk2YzQ5NTAxODE4OWJhOTIyOGQ2ODg3MTY2ZjhhMGM1ZTJiZDkxZjljZTExNTQ4ZjI5OA
https://www.bdiexpress.com/medias/INDVGEACSRYX-PLT-JNG-25PLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAwN3xpbWFnZS9qcGVnfGFHTm1MMmc0WlM4eE1EYzJOemcxTlRBNU1UYzBNaTlKVGtSV1IwVkJRMU5TV1ZoZlVFeFVYMHBPUjE4eU5WQk1WRjh6TURCNE16QXdMbXB3Wnd8MjNhOTcyNmE4Y2Q5YTk2YzQ5NTAxODE4OWJhOTIyOGQ2ODg3MTY2ZjhhMGM1ZTJiZDkxZjljZTExNTQ4ZjI5OA
SYSTEM PLAST
SYSTEM PLAST
FT-25-PLT
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST FT-25-PLT
Joining Plate; Joining Plate; 1.97 IN L X 1.19 IN H X 0.08 IN Thickness; Use: Connect Adjoining Tubes Together; Stainless Steel
制造商部件号
FT-25-PLT
BDI部件号
342719
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/FT-25-PLT/p/342719
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0787405190399
重量 / Kilogram
0.045
Product Group - BDI
F02234
产品名称
Joining Plate
部件描述
Joining Plate
尺寸
1.97 IN L X 1.19 IN H X 0.08 IN Thickness
用于
Connect Adjoining Tubes Together
材料
Stainless Steel
其它特点
Hardware Not Included
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Plate
关键字串
Joining
制造商货号
FT-25-PLT
制造商内部编号
FT-25-PLT
重量/磅
0.1
详细描述
Joining Plate; Joining Plate; 1.97 IN L X 1.19 IN H X 0.08 IN Thickness; Use: Connect Adjoining Tubes Together; Stainless Steel
