SYSTEM PLAST
SYSTEM PLAST
FT-25T-PF-10-AN
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST FT-25T-PF-10-AN
Panel Glazing Tube; Panel Glazing Tube; 10 FT L X 1 IN W X 1.49 IN H | 80 MIL T; Use: Retains and Seals Panel From 0.063 to 0.375 Inch Thickness; Aluminum
制造商部件号
FT-25T-PF-10-AN
BDI部件号
342723
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/FT-25T-PF-10-AN/p/342723
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0787405190429
重量 / Kilogram
0.2
Product Group - BDI
M02234
产品名称
Panel Glazing Tube
部件描述
Panel Glazing Tube
尺寸
10 FT L X 1 IN W X 1.49 IN H | 80 MIL T
用于
Retains and Seals Panel From 0.063 to 0.375 Inch Thickness
材料
Aluminum
其它特点
Clear Finish
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Tubing
关键字串
Panel Glazing
制造商货号
FT-25T-PF-10-AN
重量/磅
0.434
详细描述
Panel Glazing Tube; Panel Glazing Tube; 10 FT L X 1 IN W X 1.49 IN H | 80 MIL T; Use: Retains and Seals Panel From 0.063 to 0.375 Inch Thickness; Aluminum


