Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FT-30-PA-J3S-GR https://www.bdiexpress.com/medias/INDVGEACSRYX-JT-CRNR-30J3S-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM4MXxpbWFnZS9qcGVnfGFEZzRMMmd6T0M4eE1EYzJOekF3TlRneE1EY3hPQzlKVGtSV1IwVkJRMU5TV1ZoZlNsUmZRMUpPVWw4ek1Fb3pVMTh6TURCNE16QXdMbXB3Wnd8YWQ4ZTRlNzIwZjdhYmFjOGNmOWRjNTExODAwZDU1YTIxOGQ0MDlhODJmZDMzZGMzYjQ3OTJhMTU5YzUyYjE1Mw
342741 Conveyor Component Accessories 

SYSTEM PLAST SYSTEM PLAST

FT-30-PA-J3S-GR

Description

FT-30-PA-J3S-GR CORNER JOINT ; NON-RETURNABLE 30 PA/STEEL GR 4EA/PAK

Corner Joint; 3 Way Corner Joint; 3.35 IN L X 3.35 IN W | 1.02 IN Thickness; Use: Series 30 Tubing; Nylon

Part #

FT-30-PA-J3S-GR

BDI #
342741

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.172
EAN
0787405391659
Product Group - BDI
M00134
Product Name
Corner Joint
Part Description
3 Way Corner Joint
Size
3.35 IN L X 3.35 IN W | 1.02 IN Thickness
Used For
Series 30 Tubing
Material
Nylon
Other Features
Steel Insert | Gray | Glass Reinforced
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Joint
Keyword String
Corner
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FT-30-PA-J3S-GR
Weight / LBS
0.1
Long Description
Corner Joint; 3 Way Corner Joint; 3.35 IN L X 3.35 IN W | 1.02 IN Thickness; Use: Series 30 Tubing; Nylon