342752
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
FT-30T-10-AN
SYSTEM PLAST SYSTEM PLAST
Description
FT-30T-10-AN SQUARE ALUMINUM TUBE ; NON-RETURNABLE 10FT/BOX
Square Tubing; Square Aluminum Tube; 10 FT L X 1 IN W X 1 IN H; Use: Basic Frame Structure; Aluminum
Part #
FT-30T-10-AN
BDI #
342752
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/FT-30T-10-AN/p/342752
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1.814
EAN
0787405193871
Product Group - BDI
F02192
Product Name
Square Tubing
Part Description
Square Aluminum Tube
Size
10 FT L X 1 IN W X 1 IN H
Used For
Basic Frame Structure
Material
Aluminum
Other Features
Clear Finish | 80 MIL Wall Thick
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Tubing
Keyword String
Square
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FT-30T-10-AN
Weight / LBS
0.36
Long Description
Square Tubing; Square Aluminum Tube; 10 FT L X 1 IN W X 1 IN H; Use: Basic Frame Structure; Aluminum