342745
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
FT-30T-PF-10-AN
SYSTEM PLAST SYSTEM PLAST
Description
FT-30T-PF-10-AN PANEL GLAZING TUBE ; NON-RETURNABLE 10FT/BOX
Panel Glazing Tube; Panel Glazing Tube; 10 FT L X 1.19 IN W X 1.68 IN H | 80 MIL T; Use: Retains and Seals Panel From 0.063 to 0.375 Inch Thickness; Aluminum
Part #
FT-30T-PF-10-AN
BDI #
342745
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/FT-30T-PF-10-AN/p/342745
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
2.359
EAN
0787405194021
Product Group - BDI
F02192
Product Name
Panel Glazing Tube
Part Description
Panel Glazing Tube
Size
10 FT L X 1.19 IN W X 1.68 IN H | 80 MIL T
Used For
Retains and Seals Panel From 0.063 to 0.375 Inch Thickness
Material
Aluminum
Other Features
Clear Finish
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Tubing
Keyword String
Panel Glazing
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FT-30T-PF-10-AN
Weight / LBS
0.5
Long Description
Panel Glazing Tube; Panel Glazing Tube; 10 FT L X 1.19 IN W X 1.68 IN H | 80 MIL T; Use: Retains and Seals Panel From 0.063 to 0.375 Inch Thickness; Aluminum