Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/in/en/_ui/desktop/green/images/missing-product-300x300-en.jpg FT-MAG-45-R5
24480098 Conveyor Component Accessories 

SYSTEM PLAST SYSTEM PLAST

FT-MAG-45-R5

Description

FT-MAG-45-R5 CONVEYOR HAND KNOB ; NON-RETURNABLE

Magnetic Lock; 45MM H X 22.5MM Distance to Magnet Center; Polyamide

Part #

FT-MAG-45-R5

BDI #
24480098

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.064
EAN
0787405116818
Product Group - BDI
M00134
Product Name
Magnetic Lock
Part Description
Magnetic Lock
Size
45MM H X 22.5MM Distance to Magnet Center
Material
Polyamide
Other Features
Rapid Door Locking
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8428.90.02.90
Noun
Lock
Keyword String
Magnetic
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.14
Long Description
Magnetic Lock; 45MM H X 22.5MM Distance to Magnet Center; Polyamide