266568
Conveyor Component Accessories
DODGE
DODGE
HE120 X 11-KW
DODGE DODGE
Description
HE120 X 11-KW SHAFT BUSHING
HE Bushing; HE120 Bushing; 11 IN Bore | 7.45 IN LTB | 20 IN Flange OD; Use: Conveyor Pulley; Cast Iron
Part #
HE120 X 11-KW
BDI #
266568
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/HE120-X-11-KW/p/266568
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
139.52
EAN
0782475637256
Product Group - BDI
M00134
Product Name
HE Bushing
Part Description
HE120 Bushing
Size
11 IN Bore | 7.45 IN LTB | 20 IN Flange OD
Used For
Conveyor Pulley
Material
Cast Iron
Other Features
8 Bolts | Thicker Flange | With Keyway
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8483.90.30.00
Noun
Bushing
Keyword String
Shaft Pulley
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HE120 X 11-KW
Manufacturer Internal Number
207390
Weight / LBS
348
Long Description
HE Bushing; HE120 Bushing; 11 IN Bore | 7.45 IN LTB | 20 IN Flange OD; Use: Conveyor Pulley; Cast Iron