对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

HE35 X 3-1/2-KW https://www.bdiexpress.com/medias/INDDODACSRYX-BUSH-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkwMXxpbWFnZS9qcGVnfGFEa3lMMmcyTVM4eE1EYzJOalV5TWpBeU16azJOaTlKVGtSRVQwUkJRMU5TV1ZoZlFsVlRTRjlJUlY4ek1EQjRNekF3TG1wd1p3fGIyMjE5YzViMzEzODE3MzNmZDFiMDQ0ZDc1M2NiZjYwZTU4NTZmMGFkNTI5OTE2ZjUyNDRjZWYzNTc5MDE2MDU
266453 输送机配件 

DODGE DODGE

HE35 X 3-1/2-KW

描述

DODGE HE35 X 3-1/2-KW

HE Bushing; HE35 Bushing; 3.5 IN Bore | 2.78 IN LTB | 6.63 IN Flange OD; Use: Conveyor Pulley; Cast Iron

制造商部件号

HE35 X 3-1/2-KW

BDI部件号
266453

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
RBC BEARINGS
最低订购量
EAN条码
0782475273287
重量 / Kilogram
4.73
Product Group - BDI
M00134
产品名称
HE Bushing
部件描述
HE35 Bushing
尺寸
3.5 IN Bore | 2.78 IN LTB | 6.63 IN Flange OD
用于
Conveyor Pulley
材料
Cast Iron
其它特点
4 Bolts | Thicker Flange | With Keyway
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Bushing
关键字串
Shaft Pulley
制造商货号
HE35 X 3-1/2-KW
制造商内部编号
206807
重量/磅
9
详细描述
HE Bushing; HE35 Bushing; 3.5 IN Bore | 2.78 IN LTB | 6.63 IN Flange OD; Use: Conveyor Pulley; Cast Iron