Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HNG-40R4C-PAB https://www.bdiexpress.com/medias/INDVGECHNXXX-341826-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4Mjh8aW1hZ2UvanBlZ3xhREU1TDJoaE1pOHhNREExTmpFd01qY3dOekl6TUM5SlRrUldSMFZEU0U1WVdGaGZNelF4T0RJMlh6TXdNSGd6TURBdWFuQm58NzVlYzdiMzNiNDA0NmI4MDk4NmNlM2U2YjhlNDY3NTNiNGIxMDY3ODgwNGNkM2M2YTY0YjA5NDc1NjNjMjJlMw
341826 Conveyor Component Accessories 

SYSTEM PLAST SYSTEM PLAST

HNG-40R4C-PAB

Description

HNG-40R4C-PAB CONVEYOR HINGE ASSEMBLY ; NON-RETURNABLE

Standard Duty Hinge; Standard Duty Hinge; 1.54 IN L X 1.56 IN H; Use: Door | Cabinet | Clean Out Panel | Lift Up Cover; Polyamide

Part #

40018

BDI #
341826

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

30.1 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 30.10 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31162403
Weight / Kilogram
0.018
EAN
0787405230514
Product Group - BDI
M00134
Product Name
Standard Duty Hinge
Part Description
Standard Duty Hinge
Size
1.54 IN L X 1.56 IN H
Used For
Door | Cabinet | Clean Out Panel | Lift Up Cover
Material
Polyamide
Other Features
Corrosion Resistant | Black | With Threaded Brass Insert
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8418.99.40.00
Noun
Hinge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
40018
Manufacturer Internal Number
40018
Weight / LBS
0.09
Long Description
Standard Duty Hinge; Standard Duty Hinge; 1.54 IN L X 1.56 IN H; Use: Door | Cabinet | Clean Out Panel | Lift Up Cover; Polyamide