

HABASIT BELTING
HABASIT BELTING
MAM-04H 20MM X 410MM FLEXPROOF
HABASIT BELTING HABASIT BELTING
描述
HABASIT BELTING MAM-04H 20MM X 410MM FLEXPROOF
Machine Tape; 1" Width; ABR Conveying Side Material; Fine Structure Conveying Side Surface; Adhesive Conveying Side Property; Green Conveying Side Color; Hamid Traction Layer; ABR Pulley Side Material; Rough Structure Pulley Side Surface; Adhesive Pulley Side Property; Black Pulley Side Color
制造商部件号
MAM-04H 20MM X 410MM FLEXPROOF
BDI部件号
27370933
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/MAM-04H-20MM-X-410MM-FLEXPROOF/p/27370933
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M00132
名称
Tape
关键字串
Machine
产品明细
Machine Tape
产品规格
1" Width; ABR Conveying Side Material; Fine Structure Conveying Side Surface; Adhesive Conveying Side Property; Green Conveying Side Color; Hamid Traction Layer; ABR Pulley Side Material; Rough Structure Pulley Side Surface; Adhesive Pulley Side Property; Black Pulley Side Color
详细描述
Machine Tape; 1" Width; ABR Conveying Side Material; Fine Structure Conveying Side Surface; Adhesive Conveying Side Property; Green Conveying Side Color; Hamid Traction Layer; ABR Pulley Side Material; Rough Structure Pulley Side Surface; Adhesive Pulley Side Property; Black Pulley Side Color