Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NCS093 ; 02766 https://www.bdiexpress.com/medias/INDFSLPINXXX-18506981-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI1MnxpbWFnZS9qcGVnfGFEUmhMMmd6WVM4NU56TTROVGcxTXpBNU1qRTBMbXB3Wnd8MjA1MTgzZTA2NmViYmZjNzhlMDg2NTlmMzdlOTI2MDkxMGQyYTE4ZGVkNzVkMTNhNzdjOTlmNjVjNTJhMzQwNQ
17225836 Conveyor Component Accessories 

FLEXCO FLEXCO

NCS093 ; 02766

Description

NCS093 NR. 02766 CONNECTING PIN ; 2.4" DIA X 25' L NYLON COVERED CABLE

Connecting Pin; 25 FT Length; For Conveyor Belt; Steel

Part #

02766

BDI #
17225836

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2.06 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2.06 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.004
EAN
0697598027665
Product Group - BDI
M00132
Product Name
Connecting Pin
Part Description
Connecting Pin
Size
25 FT Length
Used For
Conveyor Belt
Material
Steel
Other Features
Nylon Covered
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Connecting
Manufacturer URL
https://www.flexco.com
Long Description
Connecting Pin; 25 FT Length; For Conveyor Belt; Steel