FLEXCO
FLEXCO
NL250-X ; 80203
FLEXCO FLEXCO
Description
NL250-X NR. 80203 PLASTIC PIN ; 10EA/PAK
Hinge Pin; 10 FT Coil Length; For Conveyor Belt; Steel
Part #
80203
BDI #
17227967
Details
87.94
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/NL250-X-;-80203/p/17227967
Your Price
$ 87.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.045
EAN
0697598802033
Product Group - BDI
M00132
Product Name
Hinge Pin
Part Description
Hinge Pin
Size
10 FT Coil Length
Used For
Conveyor Belt
Material
Steel
Other Features
Nylon Covered
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Hinge
Manufacturer URL
https://www.flexco.com
Weight / LBS
0.22
Long Description
Hinge Pin; 10 FT Coil Length; For Conveyor Belt; Steel

