19300531
Conveyor Component Accessories
FLEXCO
FLEXCO
NYS053-C ; 18701
FLEXCO FLEXCO
Description
NYS053-C NR. 18701 CONNECTING PIN ; 100EA/PAK
Connecting Pin; 100 FT Length; For Conveyor Belt; Stainless Steel
Part #
18701
BDI #
19300531
Details
116.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/NYS053-C-;-18701/p/19300531
Your Price
$ 116.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.726
EAN
0697598187017
Product Group - BDI
M00132
Product Name
Connecting Pin
Part Description
Connecting Pin
Size
100 FT Length
Used For
Conveyor Belt
Material
Stainless Steel
Other Features
Nylon Covered
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Connecting
Manufacturer URL
https://www.flexco.com
Weight / LBS
1.60937
Long Description
Connecting Pin; 100 FT Length; For Conveyor Belt; Stainless Steel

