

21832297
Conveyor Component Accessories
DODGE
DODGE
R1 X 2-7/8-NKW
DODGE DODGE
Description
R1 X 2-7/8-NKW SPLIT TAPER BUSHING ; R1 X 2-7/8-NK ST BUSHING
Shaft Bushing; 2-7/8" Bore; 2-7/8" Length Thru Bore; R1 Bushing Series; No Keyway; Split Taper Bushing
Part #
472612
BDI #
21832297

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/R1-X-2-7-8-NKW/p/21832297
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
2.7
EAN
0782477479229
Product Group - BDI
M02194
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
5.97
Product Detail
Shaft Bushing
Product Specification
2-7/8" Bore; 2-7/8" Length Thru Bore; R1 Bushing Series; No Keyway; Split Taper Bushing
Long Description
Shaft Bushing; 2-7/8" Bore; 2-7/8" Length Thru Bore; R1 Bushing Series; No Keyway; Split Taper Bushing