SYSTEM PLAST
SYSTEM PLAST
RH-10-BK-MP1032-15
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST RH-10-BK-MP1032-15
Ratchet Handle; Adjustable Male Ratchet Handle; 2.1 IN H | 10-32 Male Thread; Use: Where Frequent Adjusting is Required or Where Handle Movement is Restricted; Handle: Polyamide | Stud: Steel
制造商部件号
RH-10-BK-MP1032-15
BDI部件号
341175
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/RH-10-BK-MP1032-15/p/341175
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0787405454675
重量 / Kilogram
0.018
Product Group - BDI
M00134
产品名称
Ratchet Handle
部件描述
Adjustable Male Ratchet Handle
尺寸
2.1 IN H | 10-32 Male Thread
用于
Where Frequent Adjusting is Required or Where Handle Movement is Restricted
材料
Handle: Polyamide | Stud: Steel
其它特点
0.59 Inch L Stud | Black | Small | Reinforced Handle | Black Oxide Coated Stud
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Handle
关键字串
Ratchet
制造商货号
RH-10-BK-MP1032-15
重量/磅
0.04
详细描述
Ratchet Handle; Adjustable Male Ratchet Handle; 2.1 IN H | 10-32 Male Thread; Use: Where Frequent Adjusting is Required or Where Handle Movement is Restricted; Handle: Polyamide | Stud: Steel


