对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

RH-20-OR-FP1420 https://www.bdiexpress.com/medias/INDVGEACSRYX-HNDL-RTCHT-FMLOR-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIyNnxpbWFnZS9qcGVnfGFEWTVMMmhtWVM4eE1EYzJPVFUxT0RBME5EY3dNaTlKVGtSV1IwVkJRMU5TV1ZoZlNFNUVURjlTVkVOSVZGOUdUVXhQVWw4ek1EQjRNekF3TG1wd1p3fDUzNzk5YmI1YzI5YjIwOTQ3ODUyNWZlY2JkY2U0NDMyZTAyMzg4OWU2MTQxNzU1MWU0ODRjMWE4NDY0YmI5MzE
341239 输送机配件 

SYSTEM PLAST SYSTEM PLAST

RH-20-OR-FP1420

描述

SYSTEM PLAST RH-20-OR-FP1420

Ratchet Handle; Adjustable Female Ratchet Handle; 1.94 IN H | 1/4-20 Female Thread; Use: Where Frequent Adjusting is Required or Where Handle Movement is Restricted; Handle: Polyamide | Thread Insert: Steel

制造商部件号

RH-20-OR-FP1420

BDI部件号
341239

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
REGAL REXNORD https://www.regalrexnord.com
最低订购量
重量 / Kilogram
0.045
Product Group - BDI
M00134
产品名称
Ratchet Handle
部件描述
Adjustable Female Ratchet Handle
尺寸
1.94 IN H | 1/4-20 Female Thread
用于
Where Frequent Adjusting is Required or Where Handle Movement is Restricted
材料
Handle: Polyamide | Thread Insert: Steel
其它特点
Safety Orange | Medium | Reinforced Handle | Black Oxide Coated Thread Insert
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Handle
关键字串
Ratchet
制造商货号
RH-20-OR-FP1420
重量/磅
0.1
详细描述
Ratchet Handle; Adjustable Female Ratchet Handle; 1.94 IN H | 1/4-20 Female Thread; Use: Where Frequent Adjusting is Required or Where Handle Movement is Restricted; Handle: Polyamide | Thread Insert: Steel