FLEXCO
FLEXCO
RS125SJ12/300NCS ; 54550
FLEXCO FLEXCO
Description
RS125SJ12/300NCS NR. 54550 STPL FASTENER ; 4EA/CTN
Staple Fastener; 0.45" Staple Length; For Conveyor Belt; 316 Stainless Steel
Part #
54550
BDI #
17227702
Details
245.14
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/RS125SJ12-300NCS-;-54550/p/17227702
Your Price
$ 245.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162404
Weight / Kilogram
0.825
EAN
0697598545503
Product Group - BDI
M00132
Product Name
Staple Fastener
Part Description
Staple Fastener
Size
0.45 IN Staple Length
Used For
Conveyor Belt
Material
316 Stainless Steel
Other Features
Nylon Covered | 1/8 IN to 3/16 IN Belt Thickness Range | 3 IN Minimum Pulley Dia | 12 IN Belt Width
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener
Keyword String
Staple
Manufacturer URL
https://www.flexco.com
Weight / LBS
1.98416
Long Description
Staple Fastener; 0.45" Staple Length; For Conveyor Belt; 316 Stainless Steel

