对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

RS187SJ36/900NCS ; 54619 https://www.bdiexpress.com/medias/INDFSLFSTNRX-17227883-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1NDJ8aW1hZ2UvanBlZ3xhREE0TDJobE5pODVOek00TlRnMU16UXhPVGd5TG1wd1p3fGQ4MTlkYzg0YmI0MjgwMTM1MmJhNDY3MzE3MjZkNDM1ZGE5MjFlZmYyZGE4OTQyNTMzMTdkZjI0NWQyZTJhMDk
17227899 输送机配件 

FLEXCO FLEXCO

RS187SJ36/900NCS ; 54619

描述

FLEXCO RS187SJ36/900NCS ; 54619

Staple Fastener; 0.52 IN Staple Length; For Conveyor Belt; 316 Stainless Steel

制造商部件号

RS187SJ36/900NCS ; 54619

BDI部件号
17227899

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
FLEXCO
最低订购量
EAN条码
0697598546197
重量 / Kilogram
3.401
Product Group - BDI
M00132
产品名称
Staple Fastener
部件描述
Staple Fastener
尺寸
0.52 IN Staple Length
用于
Conveyor Belt
材料
316 Stainless Steel
其它特点
Nylon Covered | 3/16 IN to 1/4 IN Belt Thickness Range | 4 IN Minimum Pulley Dia | 36 IN Belt Width
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Fastener
关键字串
Staple
详细描述
Staple Fastener; 0.52 IN Staple Length; For Conveyor Belt; 316 Stainless Steel