

SYSTEM PLAST
SYSTEM PLAST
SF-PC3-116
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST SF-PC3-116
Panel Clamp; Panel Clamp; 0.88 IN L X 1.37 IN W X 0.88 IN H; Use: Hold 14 to 16 Gauge Panel in 1 Inch Square Speed Frame Tubing or Flextech Series 25 Tubing; Acetal
制造商部件号
SF-PC3-116
BDI部件号
342789
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/SF-PC3-116/p/342789
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0787405464131
重量 / Kilogram
0.186
Product Group - BDI
M00134
产品名称
Panel Clamp
部件描述
Panel Clamp
尺寸
0.88 IN L X 1.37 IN W X 0.88 IN H
用于
Hold 14 to 16 Gauge Panel in 1 Inch Square Speed Frame Tubing or Flextech Series 25 Tubing
材料
Acetal
其它特点
Gray | Stainless Steel Screw and Nickel Plated Brass Nut | Vertical Panels: 24 X 36 Inch | Horizontal Panels: 24 X 24 Inch
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Clamp
关键字串
Panel
制造商货号
SF-PC3-116
制造商内部编号
SF-PC3-116
重量/磅
0.04
详细描述
Panel Clamp; Panel Clamp; 0.88 IN L X 1.37 IN W X 0.88 IN H; Use: Hold 14 to 16 Gauge Panel in 1 Inch Square Speed Frame Tubing or Flextech Series 25 Tubing; Acetal