https://www.bdiexpress.com/medias/INDVGEACSRYX-LTCH-VOLTS-VLTCH-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcxM3xpbWFnZS9qcGVnfGFEbGpMMmd5TkM4eE1EYzJOamt5TkRFNE5UWXpNQzlKVGtSV1IwVkJRMU5TV1ZoZlRGUkRTRjlXVDB4VVUxOVdURlJEU0Y4ek1EQjRNekF3TG1wd1p3fDQ1MjM0MDU4YTg1NDJjMGYyNmVjYjhmZDljZjVlYjczODQ3MjQ2MDBlM2IyZGUxYWUzMTNkZjZiYmUwZTk2MTY
https://www.bdiexpress.com/medias/INDVGEACSRYX-LTCH-VOLTS-VLTCH-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcxM3xpbWFnZS9qcGVnfGFEbGpMMmd5TkM4eE1EYzJOamt5TkRFNE5UWXpNQzlKVGtSV1IwVkJRMU5TV1ZoZlRGUkRTRjlXVDB4VVUxOVdURlJEU0Y4ek1EQjRNekF3TG1wd1p3fDQ1MjM0MDU4YTg1NDJjMGYyNmVjYjhmZDljZjVlYjczODQ3MjQ2MDBlM2IyZGUxYWUzMTNkZjZiYmUwZTk2MTY
SYSTEM PLAST
SYSTEM PLAST
SF-VLATCH-BK
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST SF-VLATCH-BK
V Latch; V Latch; 0.6 IN W X 2.6 IN H; Use: Framed Door; Polyamide
制造商部件号
SF-VLATCH-BK
BDI部件号
342800
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/SF-VLATCH-BK/p/342800
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0787405523746
重量 / Kilogram
0.045
Product Group - BDI
F00234
产品名称
V Latch
部件描述
V Latch
尺寸
0.6 IN W X 2.6 IN H
用于
Framed Door
材料
Polyamide
其它特点
Black | Designed for 0.25 Inch Gap Between Door and Frame
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Latch
关键字串
Vee
制造商货号
SF-VLATCH-BK
重量/磅
0.1
详细描述
V Latch; V Latch; 0.6 IN W X 2.6 IN H; Use: Framed Door; Polyamide
