17227624
Conveyor Component Accessories
FLEXCO
FLEXCO
SS2-30/750 ; 50443
FLEXCO FLEXCO
Description
SS2-30/750 NR. 50443 HINGE PIN
Hinge Pin; 4.7 MM Dia; For Conveyor Belt; 300 Stainless Steel
Part #
50443
BDI #
17227624
Details
327.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/SS2-30-750-;-50443/p/17227624
Your Price
$ 327.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.952
EAN
0697598504432
Product Group - BDI
M00132
Product Name
Hinge Pin
Part Description
Hinge Pin
Size
4.7 MM Dia
Used For
Conveyor Belt
Material
300 Stainless Steel
Other Features
30 IN Belt Width
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Hinge
Manufacturer URL
https://www.flexco.com
Weight / LBS
2.20462
Long Description
Hinge Pin; 4.7 MM Dia; For Conveyor Belt; 300 Stainless Steel