21509614
Conveyor Component Accessories
FLEXCO
FLEXCO
STP-6/152-2/4-42/1067-YW ; 56183
FLEXCO FLEXCO
Description
STP-6/152-2/4-42/1067-YW ; 56183 TRF PLT
Transfer Plate; 6 IN Transfer Width; For Conveyor Belt
Part #
56183
BDI #
21509614
Details
1146.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/STP-6-152-2-4-42-1067-YW-;-56183/p/21509614
Your Price
$ 1,146.39 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
6.621
EAN
0697598561831
Product Group - BDI
M00134
Product Name
Transfer Plate
Part Description
Segmented Conveyor Transfer Plate
Size
6 IN Transfer Width
Used For
Conveyor Belt
Other Features
42 IN Belt Width | Horizontal to Horizontal or Waterfall Applications
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Transfer Plate
Keyword String
Segmented Conveyor
Manufacturer URL
https://www.flexco.com
Weight / LBS
5
Long Description
Transfer Plate; 6 IN Transfer Width; For Conveyor Belt