https://www.bdiexpress.com/medias/INDM-GXXXXXX-END-BRG-TROUGH-END-204-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM4MjZ8aW1hZ2UvanBlZ3xhRFEyTDJobU1DOHhNRFV5TlRZNU9ETTVNakE1TkM5SlRrUk5MVWRZV0ZoWVdGaGZSVTVFWDBKU1IxOVVVazlWUjBoZlJVNUVYekl3TkY4ek1EQjRNekF3TG1wd1p3fDNmMjA2MWVmMzI0OTRiNTAyOGYwYTJhNzhhZjY4ZGRmM2I0NjExNmRmN2I1MzdiNDIyYWU2MzEyM2JlYzY5ZWI
https://www.bdiexpress.com/medias/INDM-GXXXXXX-END-BRG-TROUGH-END-204-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM4MjZ8aW1hZ2UvanBlZ3xhRFEyTDJobU1DOHhNRFV5TlRZNU9ETTVNakE1TkM5SlRrUk5MVWRZV0ZoWVdGaGZSVTVFWDBKU1IxOVVVazlWUjBoZlJVNUVYekl3TkY4ek1EQjRNekF3TG1wd1p3fDNmMjA2MWVmMzI0OTRiNTAyOGYwYTJhNzhhZjY4ZGRmM2I0NjExNmRmN2I1MzdiNDIyYWU2MzEyM2JlYzY5ZWI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TEBH7
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
描述
MARTIN SPROCKET & GR TEBH7
Screw Conveyor Trough End Bearing Housing; Trough End Bearing Housing; 9.25 IN L X 4.75 IN W X 9.25 IN H | 3.438 IN Bore; Use: Used with 220 Type Hanger Bearing
制造商部件号
TEBH7
BDI部件号
612180
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/TEBH7/p/612180
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0697950315539
重量 / Kilogram
15.24
Product Group - BDI
M06288
产品名称
Screw Conveyor Trough End Bearing Housing
部件描述
Trough End Bearing Housing
尺寸
9.25 IN L X 4.75 IN W X 9.25 IN H | 3.438 IN Bore
用于
Used with 220 Type Hanger Bearing
其它特点
3/4 Inch Bolt
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Housing
关键字串
Bearing
制造商货号
TEBH7
制造商内部编号
TEBH7
重量/磅
33.6
详细描述
Screw Conveyor Trough End Bearing Housing; Trough End Bearing Housing; 9.25 IN L X 4.75 IN W X 9.25 IN H | 3.438 IN Bore; Use: Used with 220 Type Hanger Bearing

