FLEXCO
FLEXCO
TGB-SEG-CENTER-5 ; 56614
FLEXCO FLEXCO
Description
TGB-SEG-CENTER-5 NR. 56614 TRF PLATE ; 5" FOR SEGMENTED
Transfer Plate; 5 IN Transfer Width; For Conveyor Belt
Part #
56614
BDI #
21471105
Details
29.615382500000003
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/TGB-SEG-CENTER-5-;-56614/p/21471105
Your Price
$ 29.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.077
EAN
0697598566140
Product Group - BDI
M00134
Product Name
Transfer Plate
Part Description
Segmented Conveyor Transfer Plate
Size
5 IN Transfer Width
Used For
Conveyor Belt
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Transfer Plate
Keyword String
Segmented Conveyor
Manufacturer URL
https://www.flexco.com
Weight / LBS
5
Long Description
Transfer Plate; 5 IN Transfer Width; For Conveyor Belt