SYSTEM PLAST
SYSTEM PLAST
TME-450R2SR-FM
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST TME-450R2SR-FM
End Transfer Module; 4.53 IN W X 1.47 IN L X 0.79 IN H; Acetal
制造商部件号
TME-450R2SR-FM
BDI部件号
21463386
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/TME-450R2SR-FM/p/21463386
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0787405572423
重量 / Kilogram
0.274
Product Group - BDI
M00134
产品名称
End Transfer Module
部件描述
End Transfer Module
尺寸
4.53 IN W X 1.47 IN L X 0.79 IN H
材料
Acetal
其它特点
With 2 Type SR Roller | Easy Head To Tail Transfer | Ultra Low Friction | Low Noise Beads | Clean Design | Back-To-Back And End-To-End Modularity | Quick And Easy Assembly | Mounting Hardware Included | Acetal Thermoplastic Resin Frame | Red Thermoplastic Resin Rollers With Noise Reducing Characteristics | Stainless Steel Pins And Hardware
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Module
关键字串
End Transfer
重量/磅
0.61
详细描述
End Transfer Module; 4.53 IN W X 1.47 IN L X 0.79 IN H; Acetal