SYSTEM PLAST
SYSTEM PLAST
TME-K600R4SR-FM
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST TME-K600R4SR-FM
End Transfer Module; 6.1 IN W X 3.11 IN L X 0.87 IN H; Acetal
制造商部件号
TME-K600R4SR-FM
BDI部件号
21463393
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/TME-K600R4SR-FM/p/21463393
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 美国 | 6 |
产品详细信息
分类
最低订购量
无
EAN条码
0787405547858
重量 / Kilogram
0.27
Product Group - BDI
M00134
产品名称
End Transfer Module
部件描述
End Transfer Module
尺寸
6.1 IN W X 3.11 IN L X 0.87 IN H
材料
Acetal
其它特点
With 4 Type SR Roller | Easy And Flexible Mounting | Smooth Transition Between Conveyors | Heavy Duty Robust Construction | Mounting Hardware Included | Acetal Thermoplastic Resin Frame | Red Thermoplastic Resin Rollers With Noise Reducing Characteristics | Stainless Steel Pins And Hardware
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Module
关键字串
End Transfer
重量/磅
0.6
详细描述
End Transfer Module; 6.1 IN W X 3.11 IN L X 0.87 IN H; Acetal


