Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TRAN PLT CAP 5997 PA BK https://www.bdiexpress.com/medias/INDREXXXTXXX-10071978-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwMTB8aW1hZ2UvanBlZ3xhREV4TDJnd055OHhNRE0wTXpFME5EazRNRFV4TUM5SlRrUlNSVmhZV0ZSWVdGaGZNVEF3TnpFNU56aGZNekF3ZURNd01DNXFjR2N8ZTBhYzA4M2VmMDAzM2Y0MzRlY2ViMzJhYzVhNjhiMjQzZDUyODk5NzNjOGFiMTAzNDA3YzYwZGRjNzhiZDAzNQ
24674925 Conveyor Component Accessories 

REXNORD REXNORD

TRAN PLT CAP 5997 PA BK

Description

TRAN PLT CAP 5997 PA BK ; POR 114-1009-3 TRANSFER

Mounting Cap; 1.5" Slots; Nylon; Use For Conveyor

Part #

10069160

BDI #
24674925

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.001
EAN
0662864302173
Product Group - BDI
M00134
Product Name
Cap
Part Description
Mounting Cap
Size
1.5" Slots
Used For
Conveyor
Material
Nylon
Other Features
Black Color
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8483.90.30.00
Noun
Cap
Keyword String
Mounting
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10069160
Long Description
Mounting Cap; 1.5" Slots; Nylon; Use For Conveyor