对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

TRAN PLT KIT 8507 SHORT https://www.bdiexpress.com/medias/INDREXXXTXXX-10131490-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0Mjd8aW1hZ2UvanBlZ3xhR014TDJoa1l5OHhNRE0wTXpBM016YzBNamczT0M5SlRrUlNSVmhZV0ZSWVdGaGZNVEF4TXpFME9UQmZNekF3ZURNd01DNXFjR2N8OWJkNTVlZTkyOTI3NzFjNjk4ZDBkZDE0YjgyNzg2NjUxZDEwYTlkYjEyZmMyZWYwN2FhYjY0ODE5N2RhOGY4Mg
21853694 输送机配件 

REXNORD REXNORD

TRAN PLT KIT 8507 SHORT

描述

REXNORD TRAN PLT KIT 8507 SHORT

Transfer Comb Kit; 6" Width X 4.5" Length X 2.25" Mounting Plate; Nylon; Use For Conveyor

制造商部件号

TRAN PLT KIT 8507 SHORT

BDI部件号
21853694

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
REGAL REXNORD https://www.regalrexnord.com
最低订购量
EAN条码
0793699451375
重量 / Kilogram
0.091
Product Group - BDI
M00134
产品名称
Kit
部件描述
Transfer Comb Kit
尺寸
6" Width X 4.5" Length X 2.25" Mounting Plate
用于
Conveyor
材料
Nylon
其它特点
Supplied with Slot Caps and Imperial Hardware | Short Type
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Kit
关键字串
Transfer Comb
制造商内部编号
10131490
重量/磅
0.2
详细描述
Transfer Comb Kit; 6" Width X 4.5" Length X 2.25" Mounting Plate; Nylon; Use For Conveyor