FLEXCO
FLEXCO
UCM36LLSPSS12 ; 01318
FLEXCO FLEXCO
Description
UCM36LLSPSS12 NR. 01318 FASTENER/HOOK ; 12" STRIP 316L SS W/O PIN 12EA/BOX
Hook; UCM36 XSP Hook; For Conveyor Belt; Stainless Steel
Part #
01318
BDI #
17225549
Details
154.5
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/UCM36LLSPSS12-;-01318/p/17225549
Your Price
$ 154.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162600
Weight / Kilogram
0.363
EAN
0697598013187
Product Group - BDI
M00132
Product Name
Hook
Part Description
Hook
Size
UCM36 XSP Hook
Used For
Conveyor Belt
Material
Stainless Steel
Other Features
Without Pin | 2.4MM to 3.2MM Belt Thickness | 50MM Minimum Pulley Dia
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Manufacturer URL
https://www.flexco.com
Long Description
Hook; UCM36 XSP Hook; For Conveyor Belt; Stainless Steel

