

SYSTEM PLAST
SYSTEM PLAST
VF-CR5-SS-0325-38
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST VF-CR5-SS-0325-38
Round Roller Shaft; Round Roller Shaft; 0.625 IN Dia X 3.5 IN L; Use: Used as Side Frame Spacer and to Support the Entire Valuflex System; Stainless Steel
制造商部件号
VF-CR5-SS-0325-38
BDI部件号
337228
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/VF-CR5-SS-0325-38/p/337228
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0787405380776
重量 / Kilogram
0.306
Product Group - BDI
M00134
产品名称
Round Roller Shaft
部件描述
Round Roller Shaft
尺寸
0.625 IN Dia X 3.5 IN L
用于
Used as Side Frame Spacer and to Support the Entire Valuflex System
材料
Stainless Steel
其它特点
3/8-16 Tap | 3/4 Inch Deep Thread | Female Threads on Both End
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Shaft
关键字串
Roller
制造商货号
VF-CR5-SS-0325-38
重量/磅
0.2
详细描述
Round Roller Shaft; Round Roller Shaft; 0.625 IN Dia X 3.5 IN L; Use: Used as Side Frame Spacer and to Support the Entire Valuflex System; Stainless Steel