Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VF-CRSR-34-0600 https://www.bdiexpress.com/medias/INDVGEACSRYX-SHOE-CHNRTRN-CRSR-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ0M3xpbWFnZS9qcGVnfGFHTXhMMmd4Tmk4eE1EYzJPREU0TVRVMU9UTXlOaTlKVGtSV1IwVkJRMU5TV1ZoZlUwaFBSVjlEU0U1U1ZGSk9YME5TVTFKZk16QXdlRE13TUM1cWNHY3w1MWZmNzk3OTEwY2MzZDM2NTY2OTI0YjIzZTBkNDI2NzQ0ZTFlZTdkZmE0ZjI3NzQ5ZWUxOWY0YmQxYzc2ODhj
337214 Conveyor Component Accessories 

SYSTEM PLAST SYSTEM PLAST

VF-CRSR-34-0600

Description

VF-CRSR-34-0600 CHAIN RETURN SHOE

Chain Return Shoe; Reversible Chain Return Shoe; 6.25 IN L X 5.75 IN W X 1.94 IN H | 0.5 IN SQ Rod; Use: VF-CR-3834 Profile | Slat Top Hinged Chain; UHMW

Part #

VF-CRSR-34-0600

BDI #
337214

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.649
Product Group - BDI
M00134
Product Name
Chain Return Shoe
Part Description
Reversible Chain Return Shoe
Size
6.25 IN L X 5.75 IN W X 1.94 IN H | 0.5 IN SQ Rod
Used For
VF-CR-3834 Profile | Slat Top Hinged Chain
Material
UHMW
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shoe
Keyword String
Chain Return
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VF-CRSR-34-0600
Weight / LBS
1.43
Long Description
Chain Return Shoe; Reversible Chain Return Shoe; 6.25 IN L X 5.75 IN W X 1.94 IN H | 0.5 IN SQ Rod; Use: VF-CR-3834 Profile | Slat Top Hinged Chain; UHMW