341360
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VG-011-04-SH
SYSTEM PLAST SYSTEM PLAST
Description
VG-011-04-SH GUIDE RAIL CLAMP ; NON-RETURNABLE DOUBLE SS SQ HOLE 6EA/PAK
Double Rail Clamp; Double Rail Clamp; 1.5 IN W | 11 GA Thickness; Use: Double Guide Rail; Stainless Steel
Part #
VG-011-04-SH
BDI #
341360
Details
126.69
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-011-04-SH/p/341360
Your Price
$ 126.69 / pack
$ 127.00 / pack BDIExpress
$ 127.00 / pack BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162900
Weight / Kilogram
0.109
EAN
0787405483101
Product Group - BDI
M00134
Product Name
Double Rail Clamp
Part Description
Double Rail Clamp
Size
1.5 IN W | 11 GA Thickness
Used For
Double Guide Rail
Material
Stainless Steel
Other Features
3.25 Inch Rail Center | Square Hole | 0.313 Inch or M8 Fastener
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Clamp
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-011-04-SH
Manufacturer Internal Number
VG-011-04-SH
Weight / LBS
0.38
Long Description
Double Rail Clamp; Double Rail Clamp; 1.5 IN W | 11 GA Thickness; Use: Double Guide Rail; Stainless Steel


