

341350
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VG-011-WD
SYSTEM PLAST SYSTEM PLAST
Description
VG-011-WD GUIDE RAIL CLAMP ; NON-RETURNABLE DOUBLE SS SQ HLE 6EA/PAK
Double Rail Clamp; Double Rail Clamp; 3 IN W | 11 GA Thickness; Use: Splicing Double Guide Rail; Stainless Steel
Part #
VG-011-WD
BDI #
341350
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-011-WD/p/341350
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162900
Weight / Kilogram
0.286
EAN
0787405015418
Product Group - BDI
M00134
Product Name
Double Rail Clamp
Part Description
Double Rail Clamp
Size
3 IN W | 11 GA Thickness
Used For
Splicing Double Guide Rail
Material
Stainless Steel
Other Features
2.5 Inch Rail Center | Square Hole | 0.313 Inch or M8 Fastener
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Clamp
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-011-WD
Manufacturer Internal Number
VG-011-WD
Weight / LBS
0.64
Long Description
Double Rail Clamp; Double Rail Clamp; 3 IN W | 11 GA Thickness; Use: Splicing Double Guide Rail; Stainless Steel