341884
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VG-016-01
SYSTEM PLAST SYSTEM PLAST
Description
VG-016-01 SINGLE GUIDE RAIL CLIP ; ALUM 0.81" X 0.71" X 1.1" 20EA/BOX
Compression Clip; Aluminum Compression Clip; 0.81 IN L X 0.71 IN W X 1.1 IN H; Use: Supporting Guide Rail; Aluminum
Part #
VG-016-01
BDI #
341884
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-016-01/p/341884
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.011
EAN
0787405033757
Product Group - BDI
M00134
Product Name
Compression Clip
Part Description
Aluminum Compression Clip
Size
0.81 IN L X 0.71 IN W X 1.1 IN H
Used For
Supporting Guide Rail
Material
Aluminum
Other Features
Heavy Duty | 5/16 Inch Hex Head Bolt
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Clip
Keyword String
Guide Rail
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-016-01
Manufacturer Internal Number
VG-016-01
Weight / LBS
0.02
Long Description
Compression Clip; Aluminum Compression Clip; 0.81 IN L X 0.71 IN W X 1.1 IN H; Use: Supporting Guide Rail; Aluminum