SYSTEM PLAST
SYSTEM PLAST
VG-020-01
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST VG-020-01 ; 零件/输送机塑料卡扣
Rod End Clamp; Rod End for Valu Guide Rail; 1.43 IN L X 1 IN W X 0.96 IN W; Use: Attach to VG-020-R Adjusting Rod | Used as a Connector to Hold and Easily Adjust Valu Guide Rail; Acetal
制造商部件号
SYSTEM PLAST VG-020-01
BDI部件号
341373
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/VG-020-01/p/341373
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 美国 | 4 |
产品详细信息
分类
最低订购量
无
EAN条码
0726166201500
重量 / Kilogram
0.02
Product Group - BDI
M00134
产品名称
Rod End Clamp
部件描述
Rod End for Valu Guide Rail
尺寸
1.43 IN L X 1 IN W X 0.96 IN W
用于
Attach to VG-020-R Adjusting Rod | Used as a Connector to Hold and Easily Adjust Valu Guide Rail
材料
Acetal
其它特点
Nickel Plated Brass and Stainless Steel Fastener
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Clamp
关键字串
Rod End
制造商货号
VG-020-01
制造商内部编号
VG-020-01
重量/磅
0.04
详细描述
Rod End Clamp; Rod End for Valu Guide Rail; 1.43 IN L X 1 IN W X 0.96 IN W; Use: Attach to VG-020-R Adjusting Rod | Used as a Connector to Hold and Easily Adjust Valu Guide Rail; Acetal


