341906
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VG-020-R9
SYSTEM PLAST SYSTEM PLAST
Description
VG-020-R9 ADJUSTING ROD ; SS 1/2" DIA X 9" 2EA/PAK
Adjusting Rod; Adjusting Rod for Rod End; 0.5 IN Dia X 9 IN L; Use: VG-019-12 or VG-020-01 Rod End; Stainless Steel
Part #
VG-020-R9
BDI #
341906
Details
77.79
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-020-R9/p/341906
Your Price
$ 77.79 / pack
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.344
EAN
0787405035997
Product Group - BDI
M00134
Product Name
Adjusting Rod
Part Description
Adjusting Rod for Rod End
Size
0.5 IN Dia X 9 IN L
Used For
VG-019-12 or VG-020-01 Rod End
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Rod
Keyword String
Adjusting
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-020-R9
Manufacturer Internal Number
VG-020-R9
Weight / LBS
0.54
Long Description
Adjusting Rod; Adjusting Rod for Rod End; 0.5 IN Dia X 9 IN L; Use: VG-019-12 or VG-020-01 Rod End; Stainless Steel


