https://www.bdiexpress.com/medias/INDVGEACSRYX-ROD-JNT-ADJ-020J-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc3N3xpbWFnZS9qcGVnfGFHRXpMMmhoT1M4eE1EYzJPRGt6TVRnME9ESXlNaTlKVGtSV1IwVkJRMU5TV1ZoZlVrOUVYMHBPVkY5QlJFcGZNREl3U2w4ek1EQjRNekF3TG1wd1p3fDAzNTY4NjRmN2Q0ZDg2NWE3M2M3MWY3Mzk2YjY3OTUzMDhlMjQ1ZjJmNmZiMzE0YjgyZjMxMzc5YjBhZmI5YzQ
https://www.bdiexpress.com/medias/INDVGEACSRYX-ROD-JNT-ADJ-020J-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc3N3xpbWFnZS9qcGVnfGFHRXpMMmhoT1M4eE1EYzJPRGt6TVRnME9ESXlNaTlKVGtSV1IwVkJRMU5TV1ZoZlVrOUVYMHBPVkY5QlJFcGZNREl3U2w4ek1EQjRNekF3TG1wd1p3fDAzNTY4NjRmN2Q0ZDg2NWE3M2M3MWY3Mzk2YjY3OTUzMDhlMjQ1ZjJmNmZiMzE0YjgyZjMxMzc5YjBhZmI5YzQ
SYSTEM PLAST
SYSTEM PLAST
VG-020J-R10
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST VG-020J-R10
Jointed Adjusting Rod; Jointed Adjusting Rod- Grooved; 0.625 IN Dia X 10 IN L; Use: Used with Valu Guide Rod End as a Connector for Curved or Angled Guide Rail; Stainless Steel
制造商部件号
VG-020J-R10
BDI部件号
341907
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/VG-020J-R10/p/341907
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0787405035775
重量 / Kilogram
0.426
Product Group - BDI
M00134
产品名称
Jointed Adjusting Rod
部件描述
Jointed Adjusting Rod- Grooved
尺寸
0.625 IN Dia X 10 IN L
用于
Used with Valu Guide Rod End as a Connector for Curved or Angled Guide Rail
材料
Stainless Steel
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Rod
关键字串
Jointed Adjusting
制造商货号
VG-020J-R10
制造商内部编号
VG-020J-R10
重量/磅
0.94
详细描述
Jointed Adjusting Rod; Jointed Adjusting Rod- Grooved; 0.625 IN Dia X 10 IN L; Use: Used with Valu Guide Rod End as a Connector for Curved or Angled Guide Rail; Stainless Steel
