SYSTEM PLAST
SYSTEM PLAST
VG-020J-R8
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST VG-020J-R8
Jointed Adjusting Rod; Jointed Adjusting Rod- Grooved; 0.625 IN Dia X 8 IN L; Use: Used with Valu Guide Rod End as a Connector for Curved or Angled Guide Rail; Stainless Steel
制造商部件号
VG-020J-R8
BDI部件号
341913
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/VG-020J-R8/p/341913
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0787405035836
重量 / Kilogram
0.354
Product Group - BDI
M00134
产品名称
Jointed Adjusting Rod
部件描述
Jointed Adjusting Rod- Grooved
尺寸
0.625 IN Dia X 8 IN L
用于
Used with Valu Guide Rod End as a Connector for Curved or Angled Guide Rail
材料
Stainless Steel
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Rod
关键字串
Jointed Adjusting
制造商货号
VG-020J-R8
制造商内部编号
VG-020J-R8
重量/磅
0.78
详细描述
Jointed Adjusting Rod; Jointed Adjusting Rod- Grooved; 0.625 IN Dia X 8 IN L; Use: Used with Valu Guide Rod End as a Connector for Curved or Angled Guide Rail; Stainless Steel