SYSTEM PLAST
SYSTEM PLAST
VG-031-12-35
SYSTEM PLAST SYSTEM PLAST
描述
SYSTEM PLAST VG-031-12-35
Clamp with Rod; Rail Clamp and Metal Rod Combination; 4.5 IN L X 1.35 IN W X 1 IN H | 3.5 IN L Rod; Use: Used with Guide Rail; Polyamide
制造商部件号
VG-031-12-35
BDI部件号
341380
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/VG-031-12-35/p/341380
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0787405039766
重量 / Kilogram
0.066
Product Group - BDI
M00134
产品名称
Clamp with Rod
部件描述
Rail Clamp and Metal Rod Combination
尺寸
4.5 IN L X 1.35 IN W X 1 IN H | 3.5 IN L Rod
用于
Used with Guide Rail
材料
Polyamide
其它特点
Stainless Steel Rod | Nickel Plated Brass and Stainless Steel Fastener | 2 Bolts | Molded on 0.5 Inch Stainless Steel Tube
英寸 - 公制
Inch
类别 - BDI
Conveyor Components Accessories
名称
Clamp
关键字串
Rod
制造商货号
VG-031-12-35
制造商内部编号
VG-031-12-35
重量/磅
0.2
详细描述
Clamp with Rod; Rail Clamp and Metal Rod Combination; 4.5 IN L X 1.35 IN W X 1 IN H | 3.5 IN L Rod; Use: Used with Guide Rail; Polyamide


